References
Gühring:554 3.100
Rubix:342A9674
Manufacturer :9005540031000
EAN:4031093175180

Product details : GUHRING 00554 003.100 HSS/HSCO COATED DRILLS 9005540031000
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.1 mm |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Usually arrives within 14 working days
