WALTER DC150-08-05.000A1-WJ30TA SOLID CARBIDE DRILL 6618639

Solid carbide drill with oil holes DC150-08 tail DIN 6535 HA

See technical information
References
Walter Titex:DC150-08-05.000A1-WJ30TA
Rubix:219A0154
Manufacturer :6618639
EAN:4031132370323
brand logo
Technical specifications
Drilling diameter5 mm
Total length97 mm
Length of cut57 mm
See all Specifications

Product details : WALTER DC150-08-05.000A1-WJ30TA SOLID CARBIDE DRILL 6618639


Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide - 8XD - Walter standard.

Technical specifications


Attributes
Drilling diameter5 mm
Total length97 mm
Length of cut57 mm
Shank typecylindrical
Ratio of diameter to length of drill hole8 x d
Sharpeningfactory specific
Tailcylindrical ha
Internal coolingyes
Machining materialuniversal
Tip angle140 °
Show UNSPSC/ECL@SS
£ 207.02 excl. VAT
/ Each
£ 248.42 incl. VAT
  • Usually arrives within 14 working days