References
Gühring:2498 3.8
Rubix:340A1190
Manufacturer :9024980038000
EAN:4031093361705

Product details : GUHRING 02498 003.800 GT80/100 COATED DRILLS 9024980038000
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.8 mm |
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ Each
£ 18.30 incl. VAT
- Usually arrives within 14 working days
