SANDVIK R840-1980-50-A1A1220 SC DRILLS CORODRILL 5748609

Monobloc carbide drill CoroDrill® Delta-C

See technical information
References
Sandvik Coromant:R840-1980-50-A1A1220
Rubix:317A7157
Manufacturer :5748609
brand logo
Technical specifications
Drilling diameter19.8 mm
Total length153 mm
Length of cut85.2 mm
See all Specifications

Product details : SANDVIK R840-1980-50-A1A1220 SC DRILLS CORODRILL 5748609


Monobloc carbide drill CoroDrill® Delta-C

Technical specifications


Attributes
Drilling diameter19.8 mm
Total length153 mm
Length of cut85.2 mm
Shank typecylindrical
Sharpeningstandard
Taildin1835-a / din6535-ha
Internal coolingyes
Machining materialsteels, stainless steels, cast irons, titanium
Tip angle140 °
Show UNSPSC/ECL@SS
£ 1,222.00 excl. VAT
/ Each
£ 1,466.40 incl. VAT
  • Usually arrives within 14 working days