References
Gühring:1228 11.000
Rubix:337A0591
Manufacturer :9012280110000
EAN:4031093297585

Product details : GUHRING 01228 011.000 GT80/100 COATED DRILLS 9012280110000
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 45.27 excl. VAT
/ Each
£ 54.32 incl. VAT
- Usually arrives within 14 working days
