Bosch Drill Bit
Drilling diameter | 6 mm |
---|---|
Total length | 150 mm |
Length of cut | 90 mm |
Logistic Weight | 25 g |
---|---|
Packaged dimensions (D x W x H) | 226x43x6 mm |
Package weight | 25 g |
Drilling diameter | 6 mm |
Total length | 150 mm |
Length of cut | 90 mm |
Din standard | DIN 8039 |
Direction of cutting | Right |
Tail diameter | 6 mm |
Coating | Silver Grey |
Tail | Straight |
In stock: Next day delivery