References
Gühring:578 4.800
Rubix:343A1793
Manufacturer :9005780048000
EAN:4031093180429


Technical specifications
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 304.8 mm |
| Shank type | cylindrical |
Product details : GUHRING 00578 004.800 DRILLS OTHER 9005780048000
Technical specifications
Attributes
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 304.8 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Usually arrives within 14 working days