Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-04.650D1-WJ30RE SOLID CARBIDE DRILL 7287782
TITEX DC150-05-04.650D1-WJ30RE SOLID CARBIDE DRILL 7287782
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-04.650D1-WJ30RE
rubix:
2593202
manufacturer :
7287782
ean:
4031132401478
Technical specifications
Drilling diameter
4.65
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-05-04.650D1-WJ30RE SOLID CARBIDE DRILL 7287782
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1831in
Technical specifications
Attributes
Drilling diameter
4.65
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-12.250A1-WJ30RE SOLID CARBIDE DRILL 6618415
TITEX A6589DPP-4.1 DRILLS SOLID CARBID 8-12 X DC 5834801
CUTLINE SOLID CARBIDE DRILL OZMD MM 4 843052
TITEX DC150-03-15.500A1-WJ30RE SOLID CARBIDE DRILL 6968873
DORMER R4583.9 DRILL 3.90 MM 5981101
GUHRING 05514 017.000 RATIO DRILL SOLID CARBIDE 17.000MM
SANDVIK 860.1-0750-028A1-PMP1BM SC DRILLS CORODRILL 8151241
SANDVIK 460.1-0770-023A1-XM GC34 SOLID CARBIDE DRILL 6241265
SANDVIK 860.1-0450-023A1-GM X1BM 7781664
SANDVIK 460.1-0840-042A1-XMGC34 SC DRILLS CORODRILL 460 6240977
SANDVIK 460.1-0380-019A1-XM GC34 460 SOLID CARBIDE DRILL 6240920
TITEX DC150-03-11.000A0-WJ30RE SOLID CARBIDE DRILL 6618157
SANDVIK 861.1-1900-228A1-GMGC34 SC DRILLS LONG AND MICRO 6268299
SANDVIK 860.1-0710-028A1-PMP1BM SC DRILLS CORODRILL 8151226
TITEX DC150-05-08.400A1-WJ30RE SOLID CARBIDE DRILL 6618366