References
Gühring:1259 2.000
Rubix:337A1766
Manufacturer :9012590020000
EAN:4031093300094

Product details : GUHRING 01259 002.000 DRILLS OTHER 9012590020000
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
| Tail diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 5.24 excl. VAT
/ Each
£ 6.29 incl. VAT
- Usually arrives within 14 working days
