Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK HSS BLACKSMITHS DRILL 23MM
ROEBUCK HSS BLACKSMITHS DRILL 23MM
Reduced Shank Drills - HSS
References
roebuck:
3963758
rubix:
226217
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HSS BLACKSMITHS DRILL 23MM
Reduced 1/2in shank drills are used when chuck capacity is limited.
Standard helix, right-hand spiral For general purpose light duty work only
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.70
excl. VAT
/
Each
£
99.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00317 000.800 HSS/HSCO COATED DRILLS 9003170008000
FACOM GROUND DRILL 222A.T6
DORMER A90011.8 JOBBER DRILL 11.80 MM 5970713
ROEBUCK 225929 DRILLSET 1-13MM X 0.5MM
CUTLINE 883079 JOBBER DRILL HSS ZIRCO COATED9/16
GUHRING 00209 006.700 HSS/HSCO COATED DRILLS 9002090067000
GUHRING 00605 001.350 TWIST DRILL HSCO 1.350MM DIN 338 TYPE TI BRIGHT
TITEX A1247-7.5 JOBBER DRILL 5060620
CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 6 861190
TITEX DA110-08-06.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506476
GUHRING 00208 008.700 HSS/HSCO COATED DRILLS 9002080087000
TITEX A1154TFT-4.1 DRILLS TYP VA INOX 5200102
TITEX A1247-8.8 JOBBER DRILLS HSS/HSS-E 5060636
GUHRING 00317 012.000 HSS/HSCO COATED DRILLS 9003170120000
TITEX A1511-7.3 JOBBER DRILLS HSS/HSS-E 5061702