References
Gühring:204 3.000
Rubix:285A5627
Manufacturer :9002040030000
EAN:4031093010214


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Length of cut | 66 mm |
| Shank type | cylindrical |
Product details : GUHRING 00204 003.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Length of cut | 66 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 4.84 excl. VAT
/ Each
£ 5.81 incl. VAT
- Usually arrives within 14 working days