References
Sandvik Coromant:860.1-0300-015A1-GM X1BM
Rubix:317A1381
Manufacturer :7781624
EAN:7323224676008


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0300-015A1-GMX1BM SC DRILLS CORODRILL 7781624
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin (multilayer pvd coating) |
| Tolerance | h8 - h9 |
| Sharpening | new point sharpening |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron, hardened steels, nickel-based superalloys (hrsas), non-ferrous materials |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 189.00 excl. VAT
/ Each
£ 226.80 incl. VAT
- Usually arrives within 14 working days