References
Gühring:2047 3.400
Rubix:339A0258
Manufacturer :9020470034000
EAN:4031093341844

Product details : GUHRING 02047 003.400 GT80/P2000 HSCO DRILLS 9020470034000
Technical specifications
Attributes
| Drilling diameter | 3.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 3.4 mm |
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
- Usually arrives within 14 working days
