References
Sandvik Coromant:860.1-0650-020A1-SM 1210
Rubix:317A1165
Manufacturer :7420057
EAN:7323222416163


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 20.7 mm |
Product details : SANDVIK 860.1-0650-020A1-SM1210 SC DRILLS CORODRILL 7420057
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 20.7 mm |
| Shank type | cylindrical |
| Coating | pvd altin |
| Tolerance | h9 |
| Angle of helix | 25.1 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | austenitic, super-austenitic, ferritic and duplex stainless steels |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 191.00 excl. VAT
/ Each
£ 229.20 incl. VAT
- Usually arrives within 14 working days