References
Gühring:210 2.75
Rubix:343A1819
Manufacturer :9002100027500
EAN:4031093037013


Technical specifications
| Drilling diameter | 2.75 mm |
|---|---|
| Length of cut | 33 mm |
| Shank type | cylindrical |
Product details : GUHRING 00210 002.750 DRILLS OTHER 9002100027500
Technical specifications
Attributes
| Drilling diameter | 2.75 mm |
|---|---|
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.75 mm |
Show UNSPSC/ECL@SS
£ 9.87 excl. VAT
/ Each
£ 11.84 incl. VAT
- Usually arrives within 14 working days