GUHRING 00211 006.400 HSS/HSCO COATED DRILLS 9002110064000

Drills

See technical information

References

Gühring:211 6.400
Rubix:343A3038
Manufacturer :9002110064000
EAN:4031093040495
brand logo

Technical specifications

Drilling diameter6.4 mm
Length of cut86 mm
Shank typecylindrical
See all Specifications

Product details : GUHRING 00211 006.400 HSS/HSCO COATED DRILLS 9002110064000


Technical specifications


Attributes
Drilling diameter6.4 mm
Length of cut86 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter6.4 mm
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
  • Usually arrives within 14 working days