GUHRING 00208 008.000 TWIST DRILL HSS 8.000MM TYPE N STEAM TEMPERED
HSS drill QC 208
See technical informationReferences
Gühring:208 8.000
Rubix:201A2635
Manufacturer :9002080080000
EAN:4031093030489


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : GUHRING 00208 008.000 TWIST DRILL HSS 8.000MM TYPE N STEAM TEMPERED
HSS spiral drill short 8,000 DIN 338LN cyl
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 14.67 excl. VAT
/ Each
£ 17.60 incl. VAT
- Usually arrives within 14 working days