References
Walter Titex:A4244-18
Rubix:356A8051
Manufacturer :5065856
EAN:4031132056562

Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Total length | 228 mm |
| Length of cut | 112 mm |
Documents
Product details : TITEX A4244-18 JOBBER DRILLS HSS/HSS-E 5065856
Applications
Stack Drilling;Blind Hole;Drilling (Through Hole)
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Total length | 228 mm |
| Length of cut | 112 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | uncoated |
| Internal cooling | yes |
| Taper shank | yes |
| Body material | hss-e |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 107.03 excl. VAT
/ Each
£ 128.44 incl. VAT
- Usually arrives within 14 working days