References
Gühring:236 11.750
Rubix:285A6275
Manufacturer :9002360117500
EAN:4031093071444

Product details : GUHRING 00236 011.750 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 11.75 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 11.75 mm |
Show UNSPSC/ECL@SS
£ 161.30 excl. VAT
/ Each
£ 193.56 incl. VAT
- Usually arrives within 14 working days
