• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
ROEBUCK 5545YSDS ARBOR SDS-PLUS 32-152MM

ROEBUCK 5545YSDS ARBOR SDS-PLUS 32-152MM

Arbor

See technical information
References
Unbranded:5545YSDS
Rubix:256207
brand logo
brand logo
Technical specifications
Shank typecylindrical

Product details : ROEBUCK 5545YSDS ARBOR SDS-PLUS 32-152MM


Arbors

Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 11.93 excl. VAT
/ Each
£ 14.32 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SANDVIK 861.1-0600-072A1-GM GC34 6151023CUTLINE 892766 SCD03-06.10I0 CUPMM CARB DRILL 6.1MM W/O IC 3XDTITEX A1154TFT-13.1 DRILLS TYP VA INOX 5200071CUTLINE DRILL HSS JOBBER TIN TIP MM 12.5 860764TITEX DC150-05-07.500A0-WJ30TA SOLID CARBIDE DRILL 7462119TITEX A1211TIN-7 JOBBER DRILLS HSS/HSS-E 5058961GUHRING 00245 013.700 TWIST DRILLSGUHRING 00305 003.700 TWIST DRILLSSANDVIK 860.1-1500-120A1-NMH10F SC DRILLS LONG AND MICRO 6253726TITEX A1211TIN-0.9 JOBBER DRILLS HSS/HSS-E 5058887GUHRING 00208 002.350 HSS/HSCO COATED DRILLS 9002080023500GUHRING 05511 009.000 RATIO DRILL/COOLING SOLID CARBIDE 9.000MMGUHRING 02048 002.000 MOVIC/PI DRILLS 9020480020000TITEX DC150-03-08.500A0-WJ30RE SOLID CARBIDE DRILL 6618129GUHRING 00658 003.500 GT80/100 COATED DRILLS 9006580035000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap