References
Gühring:237 13.000
Rubix:285A6285
Manufacturer :9002370130000
EAN:4031093071871

Product details : GUHRING 00237 013.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 130.87 excl. VAT
/ Each
£ 157.04 incl. VAT
- Usually arrives within 14 working days
