Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-05.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506471
TITEX DA110-08-05.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506471
HSS twist drills
References
walter titex:
DA110-08-05.600U0-WZ90AJ
rubix:
357A2578
manufacturer :
7506471
ean:
4031132425078
Technical specifications
Drilling diameter
7.6
mm
Total length
117
mm
Product details
Technical specifications
Product details : TITEX DA110-08-05.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506471
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2205in
Technical specifications
Attributes
Drilling diameter
7.6
mm
Total length
117
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.75
excl. VAT
/
Each
£
3.30
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS REDUCED SHANK MM 14.5 861158
TITEX A1211-0.54 JOBBER DRILLS HSS/HSS-E 5058416
DORMER A14710.0 JOBBER DRILL 10.00 MM 7022487
GUHRING 00235 002.700 HSS/HSCO COATED DRILLS 9002350027000
TITEX A1254TFT-5.6 DRILLS TYP VA INOX 5061022
DORMER A90015/32 JOBBER DRILL 15/32 INCH 5971358
GUHRING 00651 006.500 TWIST DRILLS
GUHRING 00207 001.600 TWIST DRILLS
GUHRING 00651 010.300 TWIST DRILLS
ROEBUCK A0011964 HSS JOBBER DRILL 19/64 LD/210
DORMER A77714.5 JOBBER DRILL 14.50 MM 5971090
DORMER A1007/16 JOBBER DRILL 7/16 INCH 5968091
TITEX A1154TFT-10.6 DRILLS TYP VA INOX 5200043
GUHRING 00245 022.200 STANDARD HSS DRILLS 9002450222000
GUHRING 00659 003.500 HSS/HSCO COATED DRILLS 9006590035000