References
Gühring:237 8.000
Rubix:285A6281
Manufacturer :9002370080000
EAN:4031093071727

Product details : GUHRING 00237 008.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 60.30 excl. VAT
/ Each
£ 72.36 incl. VAT
- Usually arrives within 14 working days
