GUHRING 00217 002.450 STANDARD HSS DRILLS 9002170024500


Twist drill DIN340N HSS

References
gühring:9002170024500
rubix:343A3670
ean:4031093042697
brand logo
brand logo
Technical specifications
Drilling diameter2.45 mm
Length of cut62 mm
See all Specifications

Product details : GUHRING 00217 002.450 STANDARD HSS DRILLS 9002170024500


Jobber drill with cyl. shank Design: DIN 340, type N. Right cutting, with precise point geometry. Normal angle of rake, normal core thickness core gradient higher than normal. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm², nodular iron, sintered iron, nickel silver and graphite. Note: Further dimensions available on request.

Technical specifications


Attributes
Drilling diameter2.45 mm
Length of cut62 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter2.45 mm
Show UNSPSC/ECL@SS
£ 5.58 excl. VAT
/ Each
£ 6.70 incl. VAT
  • Usually arrives within 14 working days