References
Gühring:2461 6.800
Rubix:339A4031
Manufacturer :9024610068000
EAN:4031093351102


Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Length of cut | 34 mm |
| Shank type | cylindrical |
Product details : GUHRING 02461 006.800 HSS/HSCO COATED DRILLS 9024610068000
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 6.8 mm |
Show UNSPSC/ECL@SS
£ 44.20 excl. VAT
/ Each
£ 53.04 incl. VAT
- Usually arrives within 14 working days