References
Gühring:1259 4.000
Rubix:285A7570
Manufacturer :9012590040000
EAN:4031093300346

Product details : GUHRING 01259 004.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 6.62 excl. VAT
/ Each
£ 7.94 incl. VAT
- Usually arrives within 14 working days
