References
Gühring:554 5.600
Rubix:342A9784
Manufacturer :9005540056000
EAN:4031093175500

Product details : GUHRING 00554 005.600 HSS/HSCO COATED DRILLS 9005540056000
Technical specifications
Attributes
| Drilling diameter | 5.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.6 mm |
Show UNSPSC/ECL@SS
£ 10.94 excl. VAT
/ Each
£ 13.13 incl. VAT
- Usually arrives within 14 working days
