References
Dormer:A100N60
Rubix:023194
EAN:7320760029268




Technical specifications
| Drilling diameter | 1.02 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
Product details : DORMER A100N60 JOBBER DRILL N60 5966669
Applications
Technical specifications
Attributes
| Drilling diameter | 1.02 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.02 mm |
Show UNSPSC/ECL@SS
£ 35.30 excl. VAT
/ 10 pieces
£ 42.36 incl. VAT
- In stock: Next day delivery