References
Gühring:578 6.350
Rubix:343A1842
Manufacturer :9005780063500
EAN:4031093180528


Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 304.8 mm |
| Shank type | cylindrical |
Product details : GUHRING 00578 006.350 DRILLS OTHER 9005780063500
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 304.8 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 17.22 excl. VAT
/ Each
£ 20.66 incl. VAT
- Usually arrives within 14 working days