SANDVIK 1K354-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213521
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K354-0500-050-XC 1730
Rubix:254A4723
Manufacturer :8213521
EAN:7323226616804


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 22.5 mm |
Product details : SANDVIK 1K354-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213521
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 22.5 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 0.22 |
| Angle of helix | 35.5 ° |
| Cutting material | carbide |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 78.01 excl. VAT
/ Each
£ 93.61 incl. VAT
- Usually arrives within 14 working days