References
Gühring:657 1.150
Rubix:344A1876
Manufacturer :9006570011500
EAN:4031093210331

Product details : GUHRING 00657 001.150 HSS/HSCO COATED DRILLS 9006570011500
Technical specifications
Attributes
| Drilling diameter | 1.15 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.15 mm |
Show UNSPSC/ECL@SS
£ 14.60 excl. VAT
/ Each
£ 17.52 incl. VAT
- Usually arrives within 14 working days
