TITEX DC150-05-09.100A0-WJ30TA SOLID CARBIDE DRILL 7462138
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-05-09.100A0-WJ30TA
Rubix:2593348
Manufacturer :7462138
EAN:4031132422893
Product details : TITEX DC150-05-09.100A0-WJ30TA SOLID CARBIDE DRILL 7462138
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.3583in
Technical specifications
Attributes
| Drilling diameter | 9.1 mm |
|---|---|
| Total length | 91 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 73.11 excl. VAT
/ Each
£ 87.73 incl. VAT
- Usually arrives within 14 working days

