References
Gühring:657 4.500
Rubix:4510150
Manufacturer :9006570045000
EAN:4031093211109

Product details : GUHRING 00657 004.500 TWIST DRILL HSCO 4.500 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
| Drilling diameter | 4.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.5 mm |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Usually arrives within 14 working days
