References
Presto:1100028.0
Rubix:2540253


Technical specifications
| Drilling diameter | 28 mm |
|---|---|
| Total length | 291 mm |
| Length of cut | 170 mm |
Product details : PRESTO 1100028.0 28.00mm HSS DIN345 MTS3 DRILL
General-purpose drill, to drill steels with tensile strength up to 1.000 N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.
Technical specifications
Attributes
| Drilling diameter | 28 mm |
|---|---|
| Total length | 291 mm |
| Length of cut | 170 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | p1 steam tempered |
| Internal cooling | no |
| Body material | hss |
| Machining material | cast steel;grey cast iron;malleable cast iron;nickel brass and graphite |
Show UNSPSC/ECL@SS
£ 131.70 excl. VAT
/ Each
£ 158.04 incl. VAT
- Usually arrives within 14 working days