References
Gühring:657 6.750
Rubix:344A1998
Manufacturer :9006570067500
EAN:4031093211437

Product details : GUHRING 00657 006.750 HSS/HSCO COATED DRILLS 9006570067500
Technical specifications
Attributes
| Drilling diameter | 6.75 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.75 mm |
Show UNSPSC/ECL@SS
£ 29.49 excl. VAT
/ Each
£ 35.39 incl. VAT
- Usually arrives within 14 working days
