References
Gühring:396 4.500
Rubix:285A5223
Manufacturer :9003960045000
EAN:4031093694933

Product details : GUHRING 00396 004.500 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 4.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4.5 mm |
Show UNSPSC/ECL@SS
£ 29.20 excl. VAT
/ Each
£ 35.04 incl. VAT
- Usually arrives within 14 working days
