GUHRING 00605 004.300 TWIST DRILL HSCO 4.300MM DIN 338 TYPE TI BRIGHT
Twist drill DIN338N HSSE
See technical informationReferences
Gühring:605 4.300
Rubix:88249632
Manufacturer :9006050043000
EAN:4031093185257


Technical specifications
| Drilling diameter | 4.3 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
Product details : GUHRING 00605 004.300 TWIST DRILL HSCO 4.300MM DIN 338 TYPE TI BRIGHT
Jobber drill with cyl. shank
Design: HSS, Co5, DIN 338.
Profile grinding, right cutting, with precision ground point and special grinding.
Normal core gradient. Angle of rake larger than normal (35°) Normal core thickness. Core thickness thicker than normal, therefore very robust and flexible use.
Application:Special drill with extremely high thermal resistance and stable core: very robust and therefore ideally suited for titanium and titanium alloys, for stainless, acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 1400 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.
Technical specifications
Attributes
| Drilling diameter | 4.3 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Angle of helix | 130 ° |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4.3 mm |
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
- Usually arrives within 14 working days










