References
Gühring:659 6.100
Rubix:344A2658
Manufacturer :9006590061000
EAN:4031093215466

Product details : GUHRING 00659 006.100 HSS/HSCO COATED DRILLS 9006590061000
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 6.1 mm |
Show UNSPSC/ECL@SS
£ 37.98 excl. VAT
/ Each
£ 45.58 incl. VAT
- Usually arrives within 14 working days
