References
Walter Titex:A1211-0.75
Rubix:028677
Manufacturer :5058437
EAN:4031132000596

Technical specifications
| Drilling diameter | 0.75 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 9 mm |
Product details : TITEX A1211-0.75 JOBBER DRILL 5058437
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 0.75 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 9 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.75 mm |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- Usually arrives within 14 working days