References
Gühring:657 8.400
Rubix:285A7318
Manufacturer :9006570084000
EAN:4031093211635

Product details : GUHRING 00657 008.400 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 8.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.4 mm |
Show UNSPSC/ECL@SS
£ 40.15 excl. VAT
/ Each
£ 48.18 incl. VAT
- Usually arrives within 14 working days
