References
Dormer:A10017/32
Rubix:88098626
EAN:7320760001240




Technical specifications
| Drilling diameter | 13.49 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
Product details : DORMER A10017/32 JOBBER DRILL 17/32 INCH 5967402
Applications
Technical specifications
Attributes
| Drilling diameter | 13.49 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 13.49 mm |
Show UNSPSC/ECL@SS
£ 125.45 excl. VAT
/ 5 pieces
£ 150.54 incl. VAT
- Usually arrives within 14 working days