References
Gühring:636 9.000
Rubix:343A8017
Manufacturer :9006360090000
EAN:4031093195966

Product details : GUHRING 00636 009.000 DRILLS OTHER 9006360090000
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 90 ° |
Show UNSPSC/ECL@SS
£ 56.48 excl. VAT
/ Each
£ 67.78 incl. VAT
- Usually arrives within 14 working days
