References
Gühring:2047 1.700
Rubix:339A0196
Manufacturer :9020470017000
EAN:4031093341677

Product details : GUHRING 02047 001.700 GT80/P2000 HSCO DRILLS 9020470017000
Technical specifications
Attributes
| Drilling diameter | 1.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 1.7 mm |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Usually arrives within 14 working days
