References
GISS Cutline:880977
Rubix:207A2118


Technical specifications
| Drilling diameter | 10.32 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 133 mm |
Product details : CUTLINE 880977 HSS CO5 JOBBER DRILL GOLD FINISH 13/32
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
| Drilling diameter | 10.32 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 133 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
- In stock: Next day delivery