References
Gühring:657 6.100
Rubix:344A1990
Manufacturer :9006570061000
EAN:4031093211352

Product details : GUHRING 00657 006.100 HSS/HSCO COATED DRILLS 9006570061000
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.1 mm |
Show UNSPSC/ECL@SS
£ 25.98 excl. VAT
/ Each
£ 31.18 incl. VAT
- Usually arrives within 14 working days
