GUHRING 02458 002.200 HSS/HSCO COATED DRILLS 9024580022000
HSSCO FIRE drill, series 2458
See technical informationReferences
Gühring:2458 2.200
Rubix:339A2541
Manufacturer :9024580022000
EAN:4031093347341


Technical specifications
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 53 mm |
| Length of cut | 53 mm |
Product details : GUHRING 02458 002.200 HSS/HSCO COATED DRILLS 9024580022000
Twist drill, HSSCO, series 2458
Technical specifications
Attributes
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 53 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2.2 mm |
Show UNSPSC/ECL@SS
£ 16.23 excl. VAT
/ Each
£ 19.48 incl. VAT
- Usually arrives within 14 working days