References
Gühring:659 2.950
Rubix:344A2565
Manufacturer :9006590029500
EAN:4031093214803

Product details : GUHRING 00659 002.950 HSS/HSCO COATED DRILLS 9006590029500
Technical specifications
Attributes
| Drilling diameter | 2.95 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2.95 mm |
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
- Usually arrives within 14 working days
