GUHRING 00651 005.550 UNIVERSAL HSS COATED DRI 9006510055500
High Speed Drill Bit
See technical informationReferences
Gühring:651 5.550
Rubix:343A9209
Manufacturer :9006510055500
EAN:4031093200097

Product details : GUHRING 00651 005.550 UNIVERSAL HSS COATED DRI 9006510055500
Technical specifications
Attributes
| Drilling diameter | 5.55 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ Each
£ 18.60 incl. VAT
- Usually arrives within 14 working days
