References
Gühring:128 27.000
Rubix:342A1105
Manufacturer :9001280270000
EAN:4031093002134


Technical specifications
| Drilling diameter | 27 mm |
|---|---|
| Length of cut | 98 mm |
| Shank type | cylindrical |
Product details : GUHRING 00128 027.000 DRILLS OTHER 9001280270000
Technical specifications
Attributes
| Drilling diameter | 27 mm |
|---|---|
| Length of cut | 98 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 120 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 152.46 excl. VAT
/ Each
£ 182.95 incl. VAT
- Usually arrives within 14 working days