References
Gühring:293 17.000
Rubix:344A5979
Manufacturer :9002930170000
EAN:4031093085267


Technical specifications
| Drilling diameter | 17 mm |
|---|---|
| Total length | 600 mm |
| Length of cut | 500 mm |
Product details : GUHRING 00293 017.000 DRILLS OTHER 9002930170000
HSS SPIRAL DRILL SPECIAL LONG 17,000 WN 1RN GT100
Technical specifications
Attributes
| Drilling diameter | 17 mm |
|---|---|
| Total length | 600 mm |
| Length of cut | 500 mm |
| Shank type | tapered |
| Internal cooling | no |
| Body material | hss |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 355.13 excl. VAT
/ Each
£ 426.16 incl. VAT
- Usually arrives within 14 working days